Beli filter oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)atribut:
- Material: Aluminium, Steel Plate
- Maximum Operating Pressure (MPa): 0.7
- Opening Diameter: Rc1/2
- Overall Length (mm): 145.5
- Overall Width (mm): 90
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Standard Flow Rate (L/minute): 30
- SAKURA Oil Filter Automotive for Heavy Equipment (Saringan Oli Kendaraan)Deskripsi:Compatible for Hino
- DENSO Oil Filter Automotive (Saringan Oli Kendaraan)Deskripsi:Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
- Taki Engineering Oil Removal Filteratribut:
- Maximum Operating Temperature (°C): 60
- SAKURA Oil Filter Automotive for Mitsubishi (Saringan Oli Kendaraan)atribut:
- Filter Type: Oil Filter
- AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)Deskripsi:Washable electrostatic air filters can be washed and reused, which eliminates the hassle and expense of purchasing and storing replacement filters. They are made with filter media that retains its particle-attracting electrostatic charge after washing.atribut:
- UNSPSC: 40161505
- Air Filter Item: Washable Electrostatic Air Filter
- Common Applications: General Use
- Filter Efficiency - Air Filters (%): 85
- Filters Out: Cat & Dog Dander; Cement Dust; Dust Mites; Dusting Aids; Fabric Protector; Hair Spray; MERV 5-8 Mold; Pudding Mix; Spores
- Frame or Header Material: Aluminium
- Maximum Temperature (°F): 150
- Media Color: Blue/White
- Media Material: Polypropylene
- Performance Rating: MERV 5
- Removes Particles Down To (micron): 3.0 to 10.0
- Standards: UL 900
- Style - Air Filters: Panel
- SAKURA Oil Filter Automotive for Hitachi (Saringan Oli Kendaraan)Deskripsi:Compatible for Heavy Equipment, Hinoatribut:
- Filter Type: Oil Filter
- GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)Deskripsi:Fuel filter kits remove and prevent contaminants from entering the equipment's fuel system and damaging the motor.atribut:
- Compatible with Brand: Goldenrod
- Compatible with Manufacturer Model Number: 595-5
- Discharge Connection Size (inch): 1
- Discharge Connection Type: NPT
- Filters: Particulate
- Gasket Material: Buna-N
- Maximum Filter Rating (micron): 10
- Maximum Flow Rate (GPM): 25
- Maximum Operating Pressure (psi): 50
- Media Intake Connection Size (inch): 1
- Media Intake Connection Type: NPT
- Overall Diameter (inch): 3 3/4
- Overall Length (inch): 7 1/2
- UNSPSC: 40151728
- Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)atribut:
- Filter Type: Fuel Filter
- Type Detail: Spin On
- SAKURA Oil Filter Automotive for Daihatsu (Saringan Oli Kendaraan)Deskripsi:Compatible for Suzukiatribut:
- Gasket Type: Round
- Filter Type: Oil Filter
- Filter Info: Full Flow
- By Pass Valve (kg/cm²): 1
- Model : Spin-On
- SAKURA Oil Filter Automotive for Wuling (Saringan Oli Kendaraan)Deskripsi:Primary Application - Manufacturer -23511370 - WULINGatribut:
- Filter Type: Oil Filter
- Filter Info: Full Flow
- Gasket Type: Square
- Anti Drain Back Valve: Yes
- Model : Spin-On
- AIR HANDLER Cartridge Air FiltersDeskripsi:MERV 14 cartridge air filters capture 90% to 95% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 85% to 90% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 50% to 75% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 13 cartridge air filters.atribut:
- UNSPSC: 40161505
- Air Filter Item: Cartridge Air Filter
- Collapsible: No
- Frame or Header Material: Steel
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 625
- Maximum Temperature (°F): 250
- Media Color: White
- Media Material: Microfiber
- Media Separator Construction: Aluminium
- Nominal Width (inch): 24
- Recommended Final Resistance (in wc): 1.5
- Standards: UL Classified
- Style - Air Filters: Box
- AIR HANDLER Washable Metal Air FiltersDeskripsi:General use metal mesh filters are primarily used on the intake of HVAC equipment to prevent large airborne particles such as dust, leaves, and pests from entering and damaging the HVAC equipment.atribut:
- UNSPSC: 40161505
- monotaro Oil Filter Automotive Magnet (Saringan Oli Kendaraan)Deskripsi:By incorporating magnets, iron powder removal power is improved compared to conventional products. Iron powder contained in the oil may damage the engine. When the oil passes through the filter, it removes iron powder with a magnet to protect important engines.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Type: Cartridge type
- monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)Deskripsi:Produk ini juga sering disebut dengan oil filter wrenchatribut:
- Compatible Maker: Toyota
- Diagonal (mm): 65
- Compatible: TO-16, TO-13, NO -14, NO -12, HO-11, HO-12, SZO-10
- Height (mm): 37
- Outer Diameter d (mm): 71
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Shape: 14 angles
- Subtense (mm): 64
- TEKIRO Oil Filter Wrench Two Ways (Kunci Filter Oli 2 Arah)Deskripsi:alat buka dan pasang oil filter dengan diameter 2 1/2" - 4 (63 mm - 102mm), dimensi produk 22mmx14mmFungsi :alat buka dan pasang oil filter dengan diameter 2 1/2"-4Material : chrome vanadiumatribut:
- Dimension 1 (mm): 22
- Dimension 2 (mm): 14
- Material: Chrome Vanadium
- Size (mm): 63-102
- INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)Deskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161505
- Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
- Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
- Compressor Output Power (HP): 20; 30
- Filter Rating (micron): 3
- Filtration Efficiency (%): 99.9
- Inside Diameter (inch): 2-5/8
- Manufacturer Part Number: 89295976
- Material: Pleated Cellulose
- Outside Diameter (inch): 5
Daftar Harga filter oil Terbaru October 2026
| YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti) | Rp679.900 |
| YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara) | Rp1.899.900 |
| SAKURA Oil Filter Automotive for Heavy Equipment (Saringan Oli Kendaraan) | Rp47.900 |
| DENSO Oil Filter Automotive (Saringan Oli Kendaraan) | Rp19.900 |
| Aegis Filter Oil Filter Automotive Engine (Saringan Oli Kendaraan) | Rp6.900 |
| Taki Engineering Oil Removal Filter | Rp9.699.900 |
| SAKURA Oil Filter Automotive for Mitsubishi (Saringan Oli Kendaraan) | Rp36.900 |
| AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik) | Rp809.900 |
| SAKURA Oil Filter Automotive for Hitachi (Saringan Oli Kendaraan) | Rp189.900 |
| FILTEC Oil Filter for Construction and Agricultural Machinery | Rp94.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0fP111854015-1.jpg)
/0xP111854033-3.jpg)
/8eP103465302-1.jpg)
/P102212479-1.jpg)
/mkP108495812-1.jpg)
/Taki%20Engineering%20Oil%20Removal%20Filter/1dP108192049-1.jpg)
/bmP103465418-1.jpg)
/abP109447371-1.jpg)
/8wP103465320-1.jpg)

/bsP112095424-2.jpg)
/0oP105198024-1.jpg)
/7qP103465278-1.jpg)
/3wP115724140-1.jpg)


/4qP102232170-2.jpg)
/P101568676-1.jpg)
/qtP101003965-3.jpg)
/i4P109562652-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)